Zoro Homepage

Protective Rail Barrier 7 Ft. Rail, Brackets Sold Separately

  • Mfr # 436727

  • Zoro # G108639123


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
80 in
Width
3 in
Overall Height
12 in
Bollard Cover Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
436727
Zoro #
G108639123
UPC #
707022121361
Country of Origin
China

Dimensions

Length
80 in
Width
3 in
Overall Height
12 in

Details

Material
Steel
Bollard Cover Color
Yellow
Type
Guard Rail System

Description

Guard rail helps protect both personnel and property using ribbed 10 gauge high-tensile steel. Hardware included with Barrier rail to allow easy installation to posts and can easily be dropped-in without the use of tools using Optional Drop-In Brackets sold separately. Highly visible safety yellow finish.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.