Zoro Homepage

Quick Rags General Purpose Jumbo Roll, 750 Sheets/Roll

  • Mfr # 670203

  • Zoro # G408620517


product price: $81.69
/ea
Free Shipping & Returns

Key Features

Cleaning Cloth Style
Jumbo Roll
Size
12" x 13"
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
670203
Zoro #
G408620517
UPC #
707022358378
Country of Origin
United States

Dimensions

Size
12" x 13"

Details

Item
Cleaning Wipers
Cleaning Cloth Style
Jumbo Roll
Color
White

Description

Ideal for cleaning and wiping applications in offices, manufacturing plants, food service facilities, hospitality, health care facilities, schools and universities and more. Quick Rags General Purpose Wipers are highly absorbent in water, oil, grease, and cleaning chemicals/solvents. Each non-woven wiper is clean and a consistent size, unlike many industrial rags that keep the user guessing. The general purpose grade is best used for general cleaning and maintenance applications, tool/parts cleaning, process line wiping/cleaning, applying/removing of lubricants, and more. Jumbo rolls allow wiper source to be stationary for common areas with multiple users, and feature a longer service interval than pop up boxes. Sheets are perforated for one-at-a-time dispensing and helps reduce over-use and waste. Each sheet is white and measures 12W X 13H. Sold 750 sheets per jumbo roll.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.