Ramp For 2'x2' NTEP Pallet Scale, 24Lx24Wx5H, 10,000 lb Capacity

  • Mfr # 412553

  • Zoro # G608825699


product price:  $356.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Width
24 in
Height
5 in
Length
24 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
412553
Zoro #
G608825699
UPC #
707022449755
Country of Origin
China

Dimensions

Width
24 in
Height
5 in
Length
24 in

Details

Item
Ramp
Material
Steel
Color
Blue

Description

The Global Industrial; Ramp allows for easy access onto the pallet scale when using pallet jack trucks, dollies or carts. Carbon steel construction provides lasting endurance. Diamond plate surface reduces impact from foot traffic. Blue color finish. For use with Global Industrial; 2' x 2' NTEP Certified Pallet Scale - Model 412552.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.