Ramp For 4'x4' NTEP Pallet Scale, 40Lx48Wx4-3/16H, 10,000 lb Capacity

  • Mfr # 412229

  • Zoro # G808826151


product price:  $919.99
/ea
Item requires special delivery charges. A $120.00 per item surcharge will be applied.

Key Features

Material
Steel
Length
40 in
Height
4-5/8 in
Color
Blue
Width
48 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
412229
Zoro #
G808826151
UPC #
707022472432
Country of Origin
China

Dimensions

Length
40 in
Height
4-5/8 in
Width
48 in

Details

Item
Ramp
Material
Steel
Color
Blue

Description

The Global Industrial Ramp allows for easy access onto pallet scales when using pallet jack trucks, dollies or carts. Carbon steel construction provides lasting endurance. Diamond plate surface reduces impact from foot traffic. The ramp is compatible with the Global Industrial NTEP Pallet Scales, models 412227 and 412228.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.