Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Ramp for Pallet Scale, Steel, 48 x 36 x 4

  • Mfr # 236466

  • Zoro # G408826131


product price: $549.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Material
Steel
Width
36 in
Length
48 in
Color
Gray
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
236466
Zoro #
G408826131
UPC #
707022311540
Country of Origin
China

Dimensions

Width
36 in
Length
48 in
Height
4 in

Details

Material
Steel
Color
Gray

Description

Ramp is 4 high and measures 48 along flat edge and 36 along sloped edge. Meets edge of 48 scales to ease loading of items onto scale for weighing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.