Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reception Bench, 48 in W 18-1/4 L 18 in H

  • Mfr # 695866

  • Zoro # G108644363


product price: $203.99
/ea
Free Shipping & Returns

Key Features

Overall Height
18 in
Overall Width
48 in
Overall Depth
18-1/4
Assembled/Unassembled
Unassembled
Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695866
Zoro #
G108644363
UPC #
707022464642
Country of Origin
China

Dimensions

Overall Height
18 in
Overall Width
48 in
Overall Depth
18-1/4

Details

Item
Reception Bench
Assembled/Unassembled
Unassembled
Shape
Rectangular

Description

Designed with synthetic leather cushioning, this bench is perfect for offices, commercial buildings, or other businesses that have waiting rooms and guest areas in need of plentiful seating. The bench is made of a considerable weight while remaining easy to lift, allowing staff to quickly fill rooms on the fly. The 4 thick cushion offers plush comfort and support - plus, the silver powder coated steel frame easily complements industrial settings.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.