Zoro Homepage

Record Storage Open With Boxes 42WX15DX60H, Gray

  • Mfr # B2298001

  • Zoro # G508591083


product price: $321.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15
Overall Height
60 in
Frame Material
Steel
Width
42 in
Assembly
Required
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2298001
Zoro #
G508591083
UPC #
707022387712
Country of Origin
United States

Dimensions

Overall Depth
15
Overall Height
60 in
Width
42 in

Details

Frame Material
Steel
Assembly
Required
Color
Gray
Type
With File Box

Description

Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.