Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Record Storage Open With Boxes 72inW x 30inD x 84inH, Gray

  • Mfr # 130103

  • Zoro # G111937278


product price: $680.99
/ea
Additional $205.00 delivery surcharge applies per item.
See details

Key Features

Overall Depth
30 in
Overall Height
84 in
Color
Gray
Assembly
Unassembled
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130103
Zoro #
G111937278
UPC #
-
Country of Origin
Multiple

Dimensions

Overall Depth
30 in
Overall Height
84 in
Width
72 in

Details

Color
Gray
Assembly
Unassembled
Material
Steel

Description

Record Storage Open With Boxes 72inW x 30inD x 84inH - 130103. RECORD STORAGE CENTER Rugged, roomy 200 test corrugated TRANSFER FILE with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8in thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.