Record Storage Open With Boxes 72W x 15D x 84H, Gray
- Mfr # B2297399
- Zoro # G208590591
product price:Â
$
590.99
/ea
Key Features
Shelving Type
With File Box
Depth
15 in
Height
84 in
Material
Steel
Color
Gray
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B2297399
- Zoro #
- G208590591
- UPC #
- 707022387750
- Country of Origin
- United States
Dimensions
- Depth
- 15 in
- Height
- 84 in
- Overall Width
- 72 in
Details
- Shelving Type
- With File Box
- Material
- Steel
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Description
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.