Zoro Homepage

Record Storage Rack 72W x 24D x 84H With Polyethylene File Boxes, Gray

  • Mfr # B2297051

  • Zoro # G708591425


product price: $1,693.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.

Key Features

Depth
24 in
Material
Steel
Color
Gray
Overall Width
72 in
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297051
Zoro #
G708591425
UPC #
707022388269
Country of Origin
United States

Dimensions

Depth
24 in
Height
84 in
Overall Width
72 in

Details

Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled

Description

Tough translucent high density polyethylene hanging file boxes keep files organized. Metal rails organize letter hanging folders. Keep confidential documents secured with padlockable interlocking attached lid for stacking strengthand eyelets molded-in the easy carry hand grips. Full length stainless steel hinge pins ensure security. 21 1/2L x 15W x12 1/2H. 65 lb. capacity. 260 lb. capacity and stack up to 4 high. Securely store boxes on rugged 5/8 particle board decks with deck supports. Heavy duty steel rack uprights and double rivetbeams for positive connection and assemble without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.