Shop GLOBAL INDUSTRIAL
Additional $335.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Record Storage Rack Add-On Letter Legal 96W x 42D x 120H
- Mfr # 258211N
- Zoro # G308590538
product price:Â
$
2,440.99
/ea
Key Features
Depth
42 in
Height
120 in
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
96 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 258211N
- Zoro #
- G308590538
- UPC #
- 707022432535
- Country of Origin
- Viet Nam
- Color
- Gray
- Assembled/Unassembled
- Unassembled
Dimensions
- Depth
- 42 in
- Height
- 120 in
- Overall Width
- 96 in
Description
These record storage systems feature Global's pallet rack design to provide the highest capacities for the lowest prices. Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4 x 4-1/4 x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Corrugated Boxes are made with 200 lb. test corrugated cardboard and include a lid to protect contents. 15L Boxes are designed to hold letter and legal size records. Easy assembly.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.