
Record Storage Rack Starter 60inW x 36inD x 72inH
Mfr # 613130
Zoro # G011937798
product price: $1,000.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
Key Features
Color
Gray
Overall Width
60 in
Overall Height
72 in
Assembled/Unassembled
Unassembled
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
613130
Zoro #
G011937798
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
60 in
Overall Depth
36 in
Overall Height
72 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Description
Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 3800 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2in increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8in thick particleboard decks. 36inD Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.