Zoro Homepage

Record Storage Rack Starter 96inW x 36inD x 72inH

  • Mfr # 613134

  • Zoro # G411937947


product price: $1,227.99
/ea
Item requires special delivery charges. A $280.00 per item surcharge will be applied.

Key Features

Depth
36 in
Height
72 in
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
96 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
613134
Zoro #
G411937947
UPC #
-
Country of Origin
Multiple

Dimensions

Depth
36 in
Height
72 in
Overall Width
96 in

Details

Color
Gray
Assembled/Unassembled
Unassembled

Description

Heavy duty shelving with file boxes makes organized record storage affordable and convenient. High capacity steel racks, with up to 2150 lb. capacity per level, handle the biggest record storage needs. Made using boltless 12-gauge steel horizontal beams with 3-hook connector end plates that allow easy installation without tools. Beams adjust in seconds at 1-1/2in increments. Uprights are 14-gauge steel. Rack is finished in gray powder coating. Rugged 200 test corrugated transfer file boxes protect and organize records for storage with double-thick front and back walls, large label area and hand holes for easy lifting and portability of stored records. Boxes fit securely on rugged 5/8in thick particleboard decks. 36inD Unit stores 2 rows with access from both sides and include 5 additional supports per level to handle any record storage job. Easy assembly.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.