Record Storage Rack Starter Letter Legal 120W x 36D x 96H

  • Mfr # 258194N

  • Zoro # G608590627


product price:  $3,119.99
/ea
Item requires special delivery charges. A $365.00 per item surcharge will be applied.

Key Features

Depth
36 in
Height
96 in
Color
Gray
Assembled/Unassembled
Unassembled
Overall Width
120 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
258194N
Zoro #
G608590627
UPC #
707022432351
Country of Origin
Viet Nam

Dimensions

Depth
36 in
Height
96 in
Overall Width
120 in

Details

Color
Gray
Assembled/Unassembled
Unassembled

Description

These record storage systems feature Global's pallet rack design to provide the highest capacities for the lowest prices. Global Record Storage Units offer quick and easy, tool free assembly for all your document storage needs. File storage racks are made of durable heavy gauge steel for years of dependable service. Heavy duty one-piece, box formed 13 gauge steel uprights allow easy beam installation. 3-1/4 x 4-1/4 x 12 gauge welded base plates allow floor anchoring. Beams feature a positive 6-way locking action that automatically secures beam into place. Welded braces provide maximum rigidity and stability for your record storage system. Dust free wire mesh decking helps store document boxes on front and back for two rows of storage; allows access to either side. Long lasting epoxy finish. Corrugated Boxes are made with 200 lb. test corrugated cardboard and include a lid to protect contents. 15L Boxes are designed to hold letter and legal size records. Easy assembly.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.