Zoro Homepage

Record Storage Rack With 20 Boxes, 72W x 15D x 36H, Gray

  • Mfr # 130154

  • Zoro # G608590733


product price: $256.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
With File Box
Depth
15 in
Height
36 in
Material
Steel
Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130154
Zoro #
G608590733
UPC #
707022330251
Country of Origin
Malaysia

Dimensions

Depth
15 in
Height
36 in
Overall Width
72 in

Details

Shelving Type
With File Box
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled

Description

Rugged 200 test corrugated transfer file boxes protect and organize records with double-thick front and back walls, large label area and hand holes for easy lifting. Boxes fit securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.