
Record Storage Rack Without Boxes 42inW x 15inD x 84inH, Gray
Mfr # 130149
Zoro # G511937342
product price: $247.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Overall Width
42 in
Overall Height
84 in
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130149
Zoro #
G511937342
UPC #
-
Country of Origin
Multiple
Dimensions
Overall Width
42 in
Overall Depth
15 in
Overall Height
84 in
Details
Color
Gray
Assembled/Unassembled
Unassembled
Shelving Material
Steel
Description
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8in thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.