Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Record Storage Rack Without Boxes 42W x 15'D x 60'H, Gray

  • Mfr # B2297779

  • Zoro # G708591241


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Shelving Type
Without File Box
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297779
Zoro #
G708591241
UPC #
707022387927
Country of Origin
United States

Dimensions

Depth
15 in
Height
60 in
Overall Width
42 in

Details

Shelving Type
Without File Box
Material
Steel
Color
Gray
Assembled/Unassembled
Unassembled

Description

Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.