Zoro Homepage

Record Storage With Boxes 72W x 15D x 36H, Gray

  • Mfr # B2297945

  • Zoro # G408591220


product price: $312.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
15
Overall Height
36 in
Frame Material
Steel
Assembly
Required
Width
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2297945
Zoro #
G408591220
UPC #
707022388016
Country of Origin
United States

Dimensions

Overall Depth
15
Overall Height
36 in
Width
72 in

Details

Frame Material
Steel
Assembly
Required
Type
With File Box
Color
Gray

Description

Rugged 200 test corrugated transfer file boxes protect and organize records with double-thick front and back walls, large label area and hand holes for easy lifting. Boxes fit securely on rugged 5/8 thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.