Zoro Homepage

Record Storage Without Boxes 42inW x 30inD x 36inH, Gray

  • Mfr # 130161

  • Zoro # G511937120


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Overall Depth
30 in
Overall Height
36 in
Assembly
Unassembled
Color
Gray
Width
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
130161
Zoro #
G511937120
UPC #
707022025331
Country of Origin
Multiple

Dimensions

Overall Depth
30 in
Overall Height
36 in
Width
42 in

Details

Assembly
Unassembled
Color
Gray
Material
Steel

Description

Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8in thick particleboard decks. Heavy-gauge steel rack assembles without tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.