
Record Storage Without Boxes 72inW x 30inD x 36inH, Gray
Mfr # 130163
Zoro # G011937200
product price: $205.99
/ea
Free Shipping & Returns
Key Features
Overall Depth
30 in
Overall Height
36 in
Assembly
Unassembled
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
130163
Zoro #
G011937200
UPC #
707022025348
Country of Origin
Multiple
Dimensions
Overall Depth
30 in
Overall Height
36 in
Width
72 in
Details
Assembly
Unassembled
Material
Steel
Color
Gray
Description
Rugged, roomy 200 test corrugated transfer file with double-thick front/back walls help keep records protected and neatly organized...keeps out dust and dirt. Large printed label area for quick identification of contents and hand holes for easy handling. Boxes store securely on rugged 5/8in thick particleboard decks. Heavy-gauge steel rack assembles without tools.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.