Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle 20 in W, 30 in L, 25 - 28 in H

  • Mfr # B2241286

  • Zoro # G708591777


product price: $81.79
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
20 in
Length
30 in
Height
25 - 28 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
B2241286
Zoro #
G708591777
UPC #
707022454810
Country of Origin
China

Dimensions

Width
20 in
Length
30 in
Height
25 - 28 in

Details

Shape
Rectangle
Assembled/Unassembled
Assembled

Description

The durable top made of blow molded high-density polyethylene is dent and scratch resistant and easy to clean. Heavy gauge, sturdy 1 steel tube legs with charcoal gray powder coat finish folds into recessed channels for easy storage. Height is adjustable at either 25 or 28. Sturdy contemporary design supports up to 250 lbs. evenly distributed.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.