Zoro Homepage

Rectangle Blue, Plastic

  • Mfr # 240772

  • Zoro # G708610317


product price: $53.99
/ea

Key Features

Container Shape
Rectangle
Color
Blue
Material
Plastic
Height
14-1/2 in
Length
23 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
240772
Zoro #
G708610317
UPC #
707022112758
Country of Origin
United States

Dimensions

Height
14-1/2 in
Length
23 in
Width/Diameter
16

Details

Container Shape
Rectangle
Color
Blue
Material
Plastic

Description

Durable impact resistant plastic recycling containers are made using 35% recycled content. Recycling totes include easy grip handles and recycling decals on 2 sides. Recycling storage containers nest when empty and allow cross stacking. Outdoor recycle bins base includes impact feet.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.