Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Coffee Table, Cherry Top, 43 x 20

  • Mfr # 238412CY

  • Zoro # G908610346


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Shape
Rectangle
Width
43-1/4 in
Length
19-7/8 in
Height
16-5/8 in
Assembled/Unassembled
Assembled
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
238412CY
Zoro #
G908610346
UPC #
707022316552
Country of Origin
Taiwan, Province of China

Dimensions

Width
43-1/4 in
Length
19-7/8 in
Height
16-5/8 in

Details

Shape
Rectangle
Assembled/Unassembled
Assembled

Description

Coffee and End Tables are great additions to any Reception Area. These Reception Tables feature 1-1/4 thick laminate tops, with a PVC edge banding
  • The steel sled base has a black powder coat finish
  • Table tops come in a choice of Cherry or Gray finish
  • Square tables measure 20W x 20D, Rectangular tables measure 43W x 20D and Corner tables measure 30W x 30D
  • Easy to assemble.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.