Zoro Homepage

Rectangle Folding Picnic Table, White, Plastic, 71 in L, 29 in H Overall

  • Mfr # 695769

  • Zoro # G508620677


product price: $429.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Plastic
Tabletop Color
White
Overall Length
71 in
Overall Width
53 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695769
Zoro #
G508620677
UPC #
707022436625
Country of Origin
China

Dimensions

Overall Length
71 in
Overall Width
53 in
Overall Height
29 in

Details

Shape
Rectangle
Tabletop Structural Material
Plastic
Tabletop Color
White
Item
Folding Picnic Table
Assembly
Unassembled

Description

Lightweight, easy to clean outdoor table. Made with high density polyethylene, the tabletop is UV protected and is stain and water resistant. Rust resistant power coated steel frame is built to fold flat for easy set up and storage.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.