Zoro Homepage

Rectangle Picnic Table w/ Backrests, Red, Expanded Metal, 4 ft L

  • Mfr # 277620RD

  • Zoro # G008591545


product price: $1,265.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Overall Length
4 ft
Overall Width
83 in
Overall Height
33 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
277620RD
Zoro #
G008591545
UPC #
707022464314
Country of Origin
China

Dimensions

Overall Length
4 ft
Overall Width
83 in
Overall Height
33 in

Details

Shape
Rectangle
Tabletop Structural Material
Expanded Metal
Tabletop Color
Red
Item
Picnic Table w/ Backrests
Assembly
Unassembled

Description

Commercial outdoor portable picnic tables are ideal for high-traffic seating areas in parks, schools, patios, pools and more. Benches are equipped with backrest for a comfortable seating experience. Picnic tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.