Rectangle Picnic Table W/ Seat Cushions, Black, Perforated Metal, 6 ft L

  • Mfr # 694553BKS

  • Zoro # G911865481


product price: $1,375.99
/ea
Additional $125.00 delivery surcharge applies per item.
See details

Key Features

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Overall Length
6 ft
Overall Width
62 in
Overall Height
29-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
694553BKS
Zoro #
G911865481
UPC #
707022036979
Country of Origin
China

Dimensions

Overall Length
6 ft
Overall Width
62 in
Overall Height
29-1/2 in
Depth
72 in

Details

Shape
Rectangle
Tabletop Structural Material
Perforated Metal
Tabletop Color
Black
Item
Picnic Table
Assembly
Unassembled

Description

Durable seat cushions retain their structural integrity for long-lasting use. Tabletop accepts an umbrella pole up to 1-1/2in diameter. Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements. Enjoy the great outdoors more comfortably with the Global Industrial™ 6ft Rectangular Picnic Table in Perforated Metal. This commercial picnic table is ideal for high-traffic areas such as parks, campuses, school yards, and more. Each outdoor table is constructed of heavy-gauge perforated metal with beveled corners for added safety. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability. The tablefts protective coating presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing users to sit comfortably on even the hottest days. An additional zinc-rich layer offers an extra superior coating to withstand corrosion in any environment. Mounting tabs allow anchoring to the ground to promote stability and prevent theft. 7-Year Limited Warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.