Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangle Recycling Station, Blue, Plastic

  • Mfr # 261937

  • Zoro # G708620156


product price: $139.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangle
Material
Plastic
Height
30 in
Width/Diameter
20
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261937
Zoro #
G708620156
UPC #
707022335423
Country of Origin
China

Dimensions

Height
30 in
Width/Diameter
20

Details

Item
Recycling Station
Container Shape
Rectangle
Color
Blue
Material
Plastic

Description

Designed to fit in tight spaces or along workstations. Garbage cans feature built-in finger grips on top rim and handles on bottom which makes lifting and dumping easier. Recycling system is constructed of heavy duty plastic to resist dents and corrosion. Includes 2 23 Gallon trash containers - Blue, 1 Paper Slot Lid and 1 Bottles & Cans Lid.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.