
Rectangular Indoor Metal Can, Silver, Stainless Steel, 16-1/2 in
Mfr # 641443SS
Zoro # G608620430
product price: $194.99
/ea
Free Shipping & Returns
Key Features
Container Shape
Rectangular
Color
Silver
Height
24-4/5 in
Overall Width
16-1/2 in
Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
641443SS
Zoro #
G608620430
UPC #
707022409315
Country of Origin
China
Dimensions
Height
24-4/5 in
Overall Width
16-1/2 in
Depth
8-6/7 in
Details
Item
Indoor Metal Can
Container Shape
Rectangular
Color
Silver
Material
Stainless Steel
Finish
Satin
Description
12 Gallon Capacity. Durable stainless steel construction with fingerprint resistant, satin finish. Open top lid easily removes for quick emptying. Plastic liner includes trash bag cinch to keep bag in place. Includes skid resistant base to prevent receptacle from moving during use.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.