Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular Wall Mount Trash Can, Silver, Stainless Steel, 14 in

  • Mfr # 641437SS

  • Zoro # G408657780


product price: $223.99
/ea
Free Shipping & Returns

Key Features

Container Shape
Rectangular
Color
Silver
Height
18 in
Overall Width
14 in
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
641437SS
Zoro #
G408657780
UPC #
707022408202
Country of Origin
China

Dimensions

Height
18 in
Overall Width
14 in
Depth
6 in

Details

Item
Wall Mount Trash Can
Container Shape
Rectangular
Color
Silver
Material
Stainless Steel
Finish
Satin

Description

Ideal for use in restrooms in offices, schools, health care facilities, recreation centers, and more. Receptacle is constructed of durable stainless steel with a satin finish that is easy to clean. Receptacle features hemmed for added safety when handling, and holder to keep trash liners in place. The included mounting plate allows the receptacle to be completely removed from the wall for easy servicing. 6-2/5 gallon capacity. Overall dimensions: 14W x 6D x 18H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.