Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Recycling Paper Lid, Blue, Plastic, 20 W/Dia

  • Mfr # 261903BL

  • Zoro # G508610777


product price: $47.59
/ea

Key Features

Lid Shape
Rectangle
Width/Diameter
20
Material
Plastic
Depth
11 in
Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261903BL
Zoro #
G508610777
UPC #
707022325622
Country of Origin
China

Dimensions

Width/Diameter
20
Depth
11 in
Height
4 in

Details

Lid Shape
Rectangle
Color
Blue
Item
Recycling Paper Lid
Material
Plastic

Description

Slot opening measures 16L x 1-1/2W. Lid fits on Global 23 Gallon Slim Trash Container Sold Separately. Constructed of heavy duty plastic to resist dents and corrosion.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.