Recycling Paper Lid Only, 13W x 18D x 9H, Green

  • Mfr # 260593GN

  • Zoro # G108619996


product price:  $40.39
/ea

Key Features

Color
Green
Material
Plastic
Container Shape
Rectangle
Height
9 in
Width
13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
260593GN
Zoro #
G108619996
UPC #
707022021333
Country of Origin
China

Dimensions

Height
9 in
Width
13 in
Container Top Depth
18

Details

Color
Green
Material
Plastic
Container Shape
Rectangle
Item
Recycling Paper Lid

Description

Made using corrosion resistant polypropylene. Restricted slot opening allows easy disposal for papers, magazines and newspapers only

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.