Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Refill Kit, Refill, 134 Components, 75 People Served

  • Mfr # 761294A

  • Zoro # G911898120


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Number of Components
134
Housing Type
Refill
Number of People Served
75
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
761294A
Zoro #
G911898120
UPC #
92265599535
Country of Origin
United States

Details

Item
Refill Kit
Number of Components
134
Housing Type
Refill
Number of People Served
75

Description

75-person refill kit. Meets ANSI Z308.1-2021 standard. Class B. Provide a quick and handy back-up solution for minor accidents and medical emergencies with the Global Industrial™ First Aid Refill Kit. This kit will help to refill a 75-person first aid kit.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.