Reflective Bollard Sleeve, 8in Dia. x 52inH, Yellow With Red Tape

  • Mfr # 670525YR

  • Zoro # G711898108


product price:  $98.19
/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Color
Yellow
Height
52 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
670525YR
Zoro #
G711898108
UPC #
707022462723
Country of Origin
China

Dimensions

Height
52 in

Details

Item
Smooth Bollard Sleeve
Material
Polyethylene
Color
Yellow

Description

Secures easily on a 8ftft bollard. Protects bollards against scrapes and scuffs. A cost effective solution that helps ensure bollards are well maintained. The Global Industrial™ Reflective Bollard Sleeve is here to provide bollard protection. Bollard sleeves are ideal for adding extra protection and visibility to bollards that are susceptible to high traffic areas where vehicles and mobile equipment are in constant circulation. This sleeve is made of strong HDPE blow mold material and features a smooth style for a neat appearance that fits over existing bollards like a second skin. Bright red tape adds high visibility to the bollard sleeve. Lightweight at 6.16 lbs. Height is 52ftft. Yellow finish offers great contrast in industrial lots and other areas.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.