Zoro Homepage

Refrigerated Air Dryer, 30 CFM, 1 Phase, 115V

  • Mfr # B2811239

  • Zoro # G708613264


product price: $3,823.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Voltage
115
Overall Height
4 in
Overall Width
34 in
Overall Length
36 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B2811239
Zoro #
G708613264
UPC #
815002016719
Country of Origin
Turkey

Dimensions

Overall Height
4 in
Overall Width
34 in
Overall Length
36 in

Details

Voltage
115

Description

The Global Industrial Refrigerated Air Dryer offers superior performance and is designed to provide years of reliable service. This dryer, requiring little to no maintenance, is efficient and ideal for use with compressors that do not have aftercoolersremoving oil, water, dust, and dirt particles to improve air quality, tool life, and project results. Its compact design can fit just about anywhere and can be used with 5HP, 7.5HP, and 10HP compressors up to 57 CFM. Overall measurements: 22 L x 13 W x 23 H.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.