Replacement 1/2 Hp Motor For 24 & 30Deluxe Wall Mount Fan, Models 258321 & 258322

  • Mfr # RP7005

  • Zoro # G008826708


product price:  $175.99
/ea
Free Shipping & Returns

Key Features

For Use With
258321 & 258322
Voltage
120
Material
Steel
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
RP7005
Zoro #
G008826708
UPC #
707022018524
Country of Origin
China

Details

For Use With
258321 & 258322
Voltage
120
Material
Steel
Color
Black

Description

3-speed industrial motor powers fans for efficient cooling and air circulation in all environments
  • Safety clutch oscillating mechanism allows fixed head positioning and oscillating fan operationPSC-type ball bearing motors
  • Pull chain operation
  • Includes 12'L SJT-type power cord
  • Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.