
Replacement 1/3 Hp Motor For 30 Wall Fan Model 607051
Mfr # RP7004
Zoro # G008826692
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Voltage
120
Material
Steel
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
RP7004
Zoro #
G008826692
UPC #
707022017831
Country of Origin
China
Details
Voltage
120
Material
Steel
Color
Gray
Description
3-speed industrial motor powers fans for efficient cooling and air circulation in all environmentsSafety clutch oscillating mechanism allows fixed head positioning and oscillating fan operationPSC-type ball bearing motors Pull chain operation Includes 12'L SJT-type power cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.