Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Replacement Battery Charger, 24V, 15Ah, for Cat C26R 26in Auto Ride-On Floor Scrubber 641811
- Mfr # RP6414C
- Zoro # G611898185
product price:Â
$
546.99
/ea
Free Shipping & Returns
Key Features
Voltage
24V
Battery Size
15Ah
Type
Battery Charger
Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- RP6414C
- Zoro #
- G611898185
- UPC #
- 707022490429
- Country of Origin
- China
- Item
- Battery Charger
- Voltage
- 24V
- Type
- Battery Charger
- Color
- Black
Dimensions
- Battery Size
- 15Ah
Description
This replacement Battery Charger is compatible with the Cat C26R 26in Auto Ride-On Floor Scrubber, model 641811.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.