Zoro Homepage

Replacement Brush For Electronic Kraft Tape Dispenser

  • Mfr # 412478

  • Zoro # G508654160


product price: $69.49
/ea

Key Features

Max. Tape Width
1
Color
White
Length
4-1/8 in
Type
Replacement Parts
Height
2-13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
412478
Zoro #
G508654160
UPC #
707022410588
Country of Origin
China

Dimensions

Max. Tape Width
1
Length
4-1/8 in
Height
2-13/16 in

Details

Color
White
Type
Replacement Parts

Description

The single tape dispenser replacement brush is suitable for the Global Industrial; electronic kraft tape dispenser Global# 412477. The package includes one brush.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.