Shop GLOBAL INDUSTRIAL
See all product information
Create Account
Replacement Cloth Filter Bag For HEPA Wet/Dry Vacuums 641757 & 713166
- Mfr # 641779
- Zoro # G911970390
product price:Â
$
21.69
/ea
Key Features
Material
Cloth
Width
16 in
Height
13 in
Length
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 641779
- Zoro #
- G911970390
- UPC #
- 707022468374
- Country of Origin
- China
Dimensions
- Width
- 16 in
- Height
- 13 in
- Length
- 16 in
Details
- Material
- Cloth
- Item
- HEPA Filter Bag
Description
Replacement Cloth Filter Bag for 641757 & 713166 HEPA Wet/Dry Vacuums.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.