Replacement Condenser Fan Motor For Nexel Models 243008 & 243010

  • Mfr # 243240

  • Zoro # G908613507


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

For Use With
Model 243008 & 243010
Depth (In.)
3/5/2016
Height
3-5/16 in
Width
3-1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243240
Zoro #
G908613507
UPC #
707022487351
Country of Origin
China

Dimensions

Depth (In.)
3/5/2016
Height
3-5/16 in
Width
3-1/2 in

Details

Item
Condenser Fan Motor
For Use With
Model 243008 & 243010

Description

This replacement condenser fan motor is compatible with the Nexel Reach-in Refrigerator and Nexel Reach-in Freezer. Connects to listed units to allow for complete service of refrigerator and freezer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.