Replacement Condenser For Nexel Models 243005 & 243038
- Mfr # 243245
- Zoro # G808613539
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
For Use With
Model 243005 & 243038
For Use With Mfr. Model Number
Model 243005 & 243038
Fits Brand
Nexel
Depth (In.)
9/5/2016
Width
10-3/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 243245
- Zoro #
- G808613539
- UPC #
- 707022487405
- Country of Origin
- China
- Item
- Condenser
- For Use With
- Model 243005 & 243038
- For Use With Mfr. Model Number
- Model 243005 & 243038
- Fits Brand
- Nexel
Dimensions
- Depth (In.)
- 9/5/2016
- Width
- 10-3/8 in
- Height
- 6-1/8 in
Description
This replacement condenser is compatible with the Nexel Merchandiser Refrigerator and Nexel Merchandiser Freezer. Connects to listed units to allow for complete service of refrigerator and freezer.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.