Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Control Panel For Nexel Model 243010

  • Mfr # 243249

  • Zoro # G808613478


product price: $83.19
/ea
Free Shipping & Returns

Key Features

For Use With
Model 243010
Height
2-13/16 in
Width
53-7/8 in
Depth (In.)
8/13/2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243249
Zoro #
G808613478
UPC #
707022487450
Country of Origin
China

Dimensions

Height
2-13/16 in
Width
53-7/8 in
Depth (In.)
8/13/2016

Details

Item
Control Panel
For Use With
Model 243010

Description

This replacement control panel is compatible with the Nexel Reach-in Freezer. Connects to listed unit to allow for complete service of freezer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.