Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Evaporator For Nexel Model 243006

  • Mfr # 243259

  • Zoro # G608613487


product price: $326.99
/ea
Free Shipping & Returns

Key Features

For Use With
Model 243006
Width
28-5/16 in
Height
7-5/16 in
Depth (In.)
6/1/2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243259
Zoro #
G608613487
UPC #
707022487573
Country of Origin
China

Dimensions

Width
28-5/16 in
Height
7-5/16 in
Depth (In.)
6/1/2002

Details

Item
Evaporator
For Use With
Model 243006

Description

This replacement evaporator is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.