Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Evaporator For Nexel Model 243008

  • Mfr # 243261

  • Zoro # G508613532


product price: $352.99
/ea
Free Shipping & Returns

Key Features

For Use With
Model 243008
Width
28-5/16 in
Height
7-5/16 in
Depth (In.)
6/1/2002
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243261
Zoro #
G508613532
UPC #
707022487597
Country of Origin
China

Dimensions

Width
28-5/16 in
Height
7-5/16 in
Depth (In.)
6/1/2002

Details

Item
Evaporator
For Use With
Model 243008

Description

This replacement evaporator is compatible with the Nexel Reach-in Refrigerator. Connects to listed unit to allow for complete service of refrigerator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.