Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Filter, For Use with 250 Pint Dehumidifier

  • Mfr # 246705

  • Zoro # G209146513


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Width
20 in
Height
16 in
Depth
1 in
Cabinet Material
Carbon Sponge
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
246705
Zoro #
G209146513
UPC #
707022352833
Country of Origin
China

Dimensions

Width
20 in
Height
16 in
Depth
1 in

Details

Cabinet Material
Carbon Sponge

Description

For Use with 250 Pint Dehumidifier 246705.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.