Zoro Homepage

Replacement Front Grille For Nexel Model 243004

  • Mfr # 243270

  • Zoro # G508613471


product price: $43.59
/ea

Key Features

For Use With
Model 243004
Height
1-7/8 in
Color
Black
Width
21-5/8 in
Depth (In.)
12/11/2016
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243270
Zoro #
G508613471
UPC #
707022487696
Country of Origin
China

Dimensions

Height
1-7/8 in
Width
21-5/8 in
Depth (In.)
12/11/2016

Details

For Use With
Model 243004
Color
Black

Description

This replacement front grille is compatible with the Nexel Merchandiser Refrigerator. Connects to listed unit to allow for complete service of refrigerator.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.