Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Front Grille For Nexel Models 243035 & 243036

  • Mfr # 243269

  • Zoro # G208613474


product price: $102.99
/ea
Free Shipping & Returns

Key Features

For Use With
Model 243035 & 243036
Color
Silver
Width
80-13/16 in
Height
2-11/16 in
Depth (In.)
13-5/16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
243269
Zoro #
G208613474
UPC #
707022487689
Country of Origin
China

Dimensions

Width
80-13/16 in
Height
2-11/16 in
Depth (In.)
13-5/16

Details

Item
Front Grille
For Use With
Model 243035 & 243036
Color
Silver

Description

This replacement front grille is compatible with the Nexel Reach-in Refrigerator and Nexel Reach-in Freezer. Connects to listed units to allow for complete service of refrigerator and freezer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.