Zoro Homepage

Replacement Fuse for 36 Evaporative Cooler / Model 600581

  • Mfr # 292227

  • Zoro # G209146155


product price: $24.95
/ea

Key Features

Height
4 in
Width
5 in
Depth
4 in
For Use With
600581
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292227
Zoro #
G209146155
UPC #
707022124942
Country of Origin
China

Dimensions

Height
4 in
Width
5 in
Depth
4 in

Details

For Use With
600581
Item
Replacement Fuse for 36 in Evaporative Cooler

Description

Replacement Fuse for 36 Evaporative Cooler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.