Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Fuse for Global 20 Evaporative Cooler, Model 600580

  • Mfr # 292219

  • Zoro # G909145984


product price: $10.79
/ea

Key Features

Height
4 in
Width
5 in
Depth
4 in
For Use With
600580
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292219
Zoro #
G909145984
UPC #
707022124867
Country of Origin
China

Dimensions

Height
4 in
Width
5 in
Depth
4 in

Details

For Use With
600580
Item
Replacement Fuse for Global Industrial 20 in Evaporative Cooler

Description

Replacement Fuse for Global 20 Evaporative Cooler.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.