Zoro Homepage

Replacement LED Indicator for NTEP Pallet Scales

  • Mfr # 695835

  • Zoro # G908826129


product price: $437.99
/ea
Free Shipping & Returns

Key Features

Width
7-1/2 in
Net Weight
3.3
Color
Black
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
695835
Zoro #
G908826129
UPC #
707022472449
Country of Origin
China

Dimensions

Width
7-1/2 in

Details

Net Weight
3.3
Color
Black
Material
Steel

Description

The Global Industrial, Replacement LED Indicator is compatible with Global Industrial, NTEP Pallet Scale models 412227 and 412228 and includes multiple hold functions, measuring unitsincluding zero, tare, and gross, and automatically updates the date and time. Certified at 5,000 divisions.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.